Apply to be a TradeMaster!
Main product image of Synthetic High Temperature Grease (14.1 oz Cartridge)
Magnifying glass
Hover image to zoom

Synthetic High Temperature Grease (14.1 oz Cartridge)

Brand:
DuPont
SKU:
0131954
Rating:
(0)
Q&A:
(0)
Synthetic High Temperature Grease (14.1 oz Cartridge)
Magnifying glass
Hover image to zoom
$139.21 each
In Stock
In Stock
Get 36 Fri, Oct 23 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Beige
Product Highlight: Material
Synthetic

Description

–

This item is a Synthetic High Temperature Grease (14.1 oz Cartridge) manufactured by DuPont.

  • NLGI Grade: 2 to 3
  • Color: Beige
  • Type: High Temperature
  • Composition: Synthetic

Specs

–
Product Type:

Lubricant

Color:

Beige

Material:

Synthetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy