Apply to be a TradeMaster!
Main product image of Tychem 5000 C3185T Coverall w/ Respirator Fit Hood, Attached Dual Layer Gloves, Socks w/ Outer Boot Flaps, Double Storm Flap; Hook and Loop, Tan, 2X-Large (Pack of 6)
Magnifying glass
Hover image to zoom

Tychem 5000 C3185T Coverall w/ Respirator Fit Hood, Attached Dual Layer Gloves, Socks w/ Outer Boot Flaps, Double Storm Flap; Hook and Loop, Tan, 2X-Large (Pack of 6)

Brand:
DuPont
SKU:
C3185TTN2X000600
Rating:
(0)
Q&A:
(0)
Tychem 5000 C3185T Coverall w/ Respirator Fit Hood, Attached Dual Layer Gloves, Socks w/ Outer Boot Flaps, Double Storm Flap; Hook and Loop, Tan, 2X-Large (Pack of 6)
Magnifying glass
Hover image to zoom
$1,271.79 each
In Stock
In Stock
Get 1 Mon, Oct 26 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2XL

Description

–

This item is a Tychem 5000 C3185T Coverall w/ Respirator Fit Hood, Attached Dual Layer Gloves, Socks w/ Outer Boot Flaps, Double Storm Flap; Hook and Loop, Tan, 2X-Large (Pack of 6) manufactured by DuPont.

  • Garment Style: Coveralls
  • Size: 2X-Large
  • Material: Tychem 5000
  • Protection Type: Flame, Chemical

Specs

–
Size:

2XL

Product Type:

Coveralls

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy