Apply to be a TradeMaster!
Tychem 5000 C3525T Encapsulated Suit Level B, Flat Back, Front Entry, Elastic Wrists, Socks w/ Outer Boot Flaps, Double Storm Flap; Hook and Loop, Tan, Small (Pack of 6)

Tychem 5000 C3525T Encapsulated Suit Level B, Flat Back, Front Entry, Elastic Wrists, Socks w/ Outer Boot Flaps, Double Storm Flap; Hook and Loop, Tan, Small (Pack of 6)

Brand:
DuPont
SKU:
C3525TTNSM000600
Rating:
(0)
Q&A:
(0)
Tychem 5000 C3525T Encapsulated Suit Level B, Flat Back, Front Entry, Elastic Wrists, Socks w/ Outer Boot Flaps, Double Storm Flap; Hook and Loop, Tan, Small (Pack of 6)
$1,092.13 each
In Stock
In Stock
Get 5 Fri, Oct 23 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Tan
Product Highlight: Size
Small

Description

–

This item is a Tychem 5000 C3525T Encapsulated Suit Level B, Flat Back, Front Entry, Elastic Wrists, Socks w/ Outer Boot Flaps, Double Storm Flap; Hook and Loop, Tan, Small (Pack of 6) manufactured by DuPont.

  • Color: Tan
  • Garment Style: Encapsulated Suit
  • Size: Small
  • Material: l
  • Inseam Length: 28.5

Specs

–
Color:

Tan

Product Type:

Coveralls

Size:

Small

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy