Apply to be a TradeMaster!
Main product image of Tyvek 400 FC FC450S Disposable Shoe Covers, Gray (100 Pairs)
Magnifying glass
Hover image to zoom

Tyvek 400 FC FC450S Disposable Shoe Covers, Gray (100 Pairs)

Brand:
DuPont
SKU:
FC450SGY00020000
Rating:
(0)
Q&A:
(0)
Tyvek 400 FC FC450S Disposable Shoe Covers, Gray (100 Pairs)
Magnifying glass
Hover image to zoom
$212.74 each
In Stock
In Stock
Get 152 Fri, Oct 23 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Universal

Description

–

This item is a Tyvek 400 FC FC450S Disposable Shoe Covers, Gray (100 Pairs) manufactured by DuPont.

  • Size: Universal
  • Material: Tyvek
  • Cover Type: Shoe Cover
  • Footwear Type: Non Chemical-Resistant
  • Resistance Features: Non Chemical-Resistant

Specs

–
Product Type:

Shoe Cover

Size:

Universal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy