Apply to be a TradeMaster!
Main product image of Tyvek IsoClean IC457S Boot Cover, PVC Sole, 18in High, Covered Elastic Opening, Ankle Ties, White, Medium (50 Pairs)
Magnifying glass
Hover image to zoom

Tyvek IsoClean IC457S Boot Cover, PVC Sole, 18in High, Covered Elastic Opening, Ankle Ties, White, Medium (50 Pairs)

Brand:
DuPont
SKU:
IC457SWHMD01000B
Rating:
(0)
Q&A:
(0)
Tyvek IsoClean IC457S Boot Cover, PVC Sole, 18in High, Covered Elastic Opening, Ankle Ties, White, Medium (50 Pairs)
Magnifying glass
Hover image to zoom
$338.10 each
In Stock
In Stock
Get 1 Fri, Oct 23 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium

Description

–

This item is a Tyvek IsoClean IC457S Boot Cover, PVC Sole, 18in High, Covered Elastic Opening, Ankle Ties, White, Medium (50 Pairs) manufactured by DuPont.

  • Size: Medium
  • Material: Tyvek IsoClean
  • Cover Type: Boot Cover
  • Footwear Type: Non Chemical-Resistant
  • Resistance Features: Non Chemical-Resistant

Specs

–
Size:

Medium

Product Type:

Shoe Cover

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy