Apply to be a TradeMaster!
Main product image of ProShield 30 PE440S Shoe Cover, ProShield 30 Skid-Resist Sole, 5.5in High, Elastic Opening, White, Large (100 Pairs)
Magnifying glass
Hover image to zoom

ProShield 30 PE440S Shoe Cover, ProShield 30 Skid-Resist Sole, 5.5in High, Elastic Opening, White, Large (100 Pairs)

Brand:
DuPont
SKU:
PE440SWHLG020000
Rating:
(0)
Q&A:
(0)
ProShield 30 PE440S Shoe Cover, ProShield 30 Skid-Resist Sole, 5.5in High, Elastic Opening, White, Large (100 Pairs)
Magnifying glass
Hover image to zoom
$114.25 each
In Stock
In Stock
Get 163 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large

Description

–

This item is a ProShield 30 PE440S Shoe Cover, ProShield 30 Skid-Resist Sole, 5.5in High, Elastic Opening, White, Large (100 Pairs) manufactured by DuPont.

  • Size: Large
  • Material: Polypropylene
  • Cover Type: Shoe Cover
  • Footwear Type: Non Chemical-Resistant
  • Resistance Features: Non Chemical-Resistant

Specs

–
Product Type:

Shoe Cover

Size:

Large

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy