Apply to be a TradeMaster!
Main product image of Tychem RESPONDER CSM RC128T Coverall w/ Respirator Fit Hood, Attached Gloves, Socks w/ Outer Boot Flaps, Double Storm Flap, Tan, 2X-Large (Pack of 1)
Magnifying glass
Hover image to zoom

Tychem RESPONDER CSM RC128T Coverall w/ Respirator Fit Hood, Attached Gloves, Socks w/ Outer Boot Flaps, Double Storm Flap, Tan, 2X-Large (Pack of 1)

Brand:
DuPont
SKU:
RC128TTN2X000100
Rating:
(0)
Q&A:
(0)
Tychem RESPONDER CSM RC128T Coverall w/ Respirator Fit Hood, Attached Gloves, Socks w/ Outer Boot Flaps, Double Storm Flap, Tan, 2X-Large (Pack of 1)
Magnifying glass
Hover image to zoom
$483.38 each
In Stock
In Stock
Get 1 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2XL
Product Highlight: Color
Tan

Description

–

This item is a Tychem RESPONDER CSM RC128T Coverall w/ Respirator Fit Hood, Attached Gloves, Socks w/ Outer Boot Flaps, Double Storm Flap, Tan, 2X-Large (Pack of 1) manufactured by DuPont.

  • Color: Tan
  • Garment Style: Coveralls
  • Size: 2X-Large
  • Material: Hazmat
  • Garment Type: Chemical-Resistant

Specs

–
Size:

2XL

Color:

Tan

Product Type:

Coveralls

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy