Apply to be a TradeMaster!
Main product image of Tychem 6000 TF145T Disposable Chemical Resistant Coveralls w/ Zipper Closure, Gray, 3X-Large (Pack of 6)
Magnifying glass
Hover image to zoom

Tychem 6000 TF145T Disposable Chemical Resistant Coveralls w/ Zipper Closure, Gray, 3X-Large (Pack of 6)

Brand:
DuPont
SKU:
TF145TGY3X000600
Rating:
(0)
Q&A:
(0)
Tychem 6000 TF145T Disposable Chemical Resistant Coveralls w/ Zipper Closure, Gray, 3X-Large (Pack of 6)
Magnifying glass
Hover image to zoom
$588.40 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3XL

Description

–

This item is a Tychem 6000 TF145T Disposable Chemical Resistant Coveralls w/ Zipper Closure, Gray, 3X-Large (Pack of 6) manufactured by DuPont.

  • Garment Style: Coveralls
  • Size: 3X-Large
  • Protection Type: Chemical, Liquid, Splash Protection

Specs

–
Product Type:

Coveralls

Size:

3XL

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy