Apply to be a TradeMaster!
Main product image of Tychem 6000 TF145T Disposable Chemical Resistant Coveralls, Gray, Medium (Pack of 6)
Magnifying glass
Hover image to zoom

Tychem 6000 TF145T Disposable Chemical Resistant Coveralls, Gray, Medium (Pack of 6)

Brand:
DuPont
SKU:
TF145TGYMD000600
Rating:
(0)
Q&A:
(0)
Tychem 6000 TF145T Disposable Chemical Resistant Coveralls, Gray, Medium (Pack of 6)
Magnifying glass
Hover image to zoom
$451.94 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Size
Medium

Description

–

This item is a Tychem 6000 TF145T Disposable Chemical Resistant Coveralls, Gray, Medium (Pack of 6) manufactured by DuPont.

  • Color: Gray, Gray
  • Garment Style: Coveralls
  • Size: Medium
  • Material: Hazmat

Specs

–
Color:

Gray

Size:

Medium

Product Type:

Coveralls

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy