Apply to be a TradeMaster!
Main product image of Tychem 6000 TF169T Coverall w/ Respirator Fit Hood, Elastic Wrists, Socks, Double Storm Flap, Gray, 5X-Large (Pack of 6)
Magnifying glass
Hover image to zoom

Tychem 6000 TF169T Coverall w/ Respirator Fit Hood, Elastic Wrists, Socks, Double Storm Flap, Gray, 5X-Large (Pack of 6)

Brand:
DuPont
SKU:
TF169TGY5X0006TV
Rating:
(0)
Q&A:
(0)
Tychem 6000 TF169T Coverall w/ Respirator Fit Hood, Elastic Wrists, Socks, Double Storm Flap, Gray, 5X-Large (Pack of 6)
Magnifying glass
Hover image to zoom
$644.11 each
In Stock
In Stock
Get 1 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Size
5XL

Description

–

This item is a Tychem 6000 TF169T Coverall w/ Respirator Fit Hood, Elastic Wrists, Socks, Double Storm Flap, Gray, 5X-Large (Pack of 6) manufactured by DuPont.

  • Color: Gray
  • Garment Style: Coveralls
  • Size: 5X-Large
  • Material: Hazmat
  • Garment Type: Chemical-Resistant

Specs

–
Product Type:

Coveralls

Color:

Gray

Size:

5XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy