Apply to be a TradeMaster!
Main product image of ProShield 6 SFR TM120S Disposable Chemical Resistant Coveralls w/ Zipper Closure, Blue, 4X-Large (Pack of 25)
Magnifying glass
Hover image to zoom

ProShield 6 SFR TM120S Disposable Chemical Resistant Coveralls w/ Zipper Closure, Blue, 4X-Large (Pack of 25)

Brand:
DuPont
SKU:
TM120SBU4X002500
Rating:
(0)
Q&A:
(0)
ProShield 6 SFR TM120S Disposable Chemical Resistant Coveralls w/ Zipper Closure, Blue, 4X-Large (Pack of 25)
Magnifying glass
Hover image to zoom
$334.28 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4XL

Description

–

This item is a ProShield 6 SFR TM120S Disposable Chemical Resistant Coveralls w/ Zipper Closure, Blue, 4X-Large (Pack of 25) manufactured by DuPont.

  • Garment Style: Coveralls
  • Size: 4X-Large
  • Material: ProShield 6 SFR
  • Protection Type: Flame, Retardant

Specs

–
Product Type:

Coveralls

Size:

4XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy