Apply to be a TradeMaster!
Main product image of Tyvek 400 TY120S Disposable Chemical Resistant Coveralls w/ Zipper Closure, White, 2X-Large (Pack of 25) - NAFTA Sourced
Magnifying glass
Hover image to zoom

Tyvek 400 TY120S Disposable Chemical Resistant Coveralls w/ Zipper Closure, White, 2X-Large (Pack of 25) - NAFTA Sourced

Brand:
DuPont
SKU:
TY120SWH2X0025NF
Rating:
(0)
Q&A:
(0)
Tyvek 400 TY120S Disposable Chemical Resistant Coveralls w/ Zipper Closure, White, 2X-Large (Pack of 25) - NAFTA Sourced
Magnifying glass
Hover image to zoom
$304.34 each
In Stock
In Stock
Get 17 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2XL

Description

–

This item is a Tyvek 400 TY120S Disposable Chemical Resistant Coveralls w/ Zipper Closure, White, 2X-Large (Pack of 25) - NAFTA Sourced manufactured by DuPont.

  • Garment Style: Coveralls
  • Size: 2X-Large
  • Material: Tyvek 400
  • Protection Type: Particle Protection
  • Closure Type: Zipper

Specs

–
Size:

2XL

Product Type:

Coveralls

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy