Apply to be a TradeMaster!
Main product image of Tyvek 400 TY350S Pants, Open Ankles, Elastic Waist, White, X-Large (Pack of 50)
Magnifying glass
Hover image to zoom

Tyvek 400 TY350S Pants, Open Ankles, Elastic Waist, White, X-Large (Pack of 50)

Brand:
DuPont
SKU:
TY350SWHXL005000
Rating:
(0)
Q&A:
(0)
Tyvek 400 TY350S Pants, Open Ankles, Elastic Waist, White, X-Large (Pack of 50)
Magnifying glass
Hover image to zoom
$264.29 each
In Stock
In Stock
Get 53 Tue, Oct 6 - Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Size
XL

Description

–

This item is a Tyvek 400 TY350S Pants, Open Ankles, Elastic Waist, White, X-Large (Pack of 50) manufactured by DuPont.

  • Color: White
  • Size: X-Large
  • Material: Tyvek
  • Adjustable Waist: Yes
  • Ankle Closure: Open

Specs

–
Product Type:

Pants

Color:

White

Size:

XL

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy