Apply to be a TradeMaster!
Main product image of Tyvek 400 TY500S Sleeve, 18in Long, Elastic at Both Ends, White (Pack of 200)
Magnifying glass
Hover image to zoom

Tyvek 400 TY500S Sleeve, 18in Long, Elastic at Both Ends, White (Pack of 200)

Brand:
DuPont
SKU:
TY500SWH00020000
Rating:
(0)
Q&A:
(0)
Tyvek 400 TY500S Sleeve, 18in Long, Elastic at Both Ends, White (Pack of 200)
Magnifying glass
Hover image to zoom
$170.64 each
In Stock
In Stock
Get 356 Mon, Oct 5 - Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Size
Universal

Description

–

This item is a Tyvek 400 TY500S Sleeve, 18in Long, Elastic at Both Ends, White (Pack of 200) manufactured by DuPont.

  • Color: White, White
  • Product Type: Disposable Sleeves
  • Size: Universal
  • Material: Tyvek

Specs

–
Color:

White

Size:

Universal

Product Type:

Sleeve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy