Apply to be a TradeMaster!
Main product image of DuraTech 5" - 8" Spark Arrestor
Magnifying glass
Hover image to zoom
DuraTech 5" - 8" Spark Arrestor
Magnifying glass
Hover image to zoom
$42.53 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
5", 8"

Description

–
Use on inside of cap. Optional Spark Arrestor may be required.

Specs

–
Material:

Steel

Product Type:

Spark Arrestor

Size:

5"

8"

Application:

HVAC

Type:

Venting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy