Apply to be a TradeMaster!
Main product image of DVL 6" x 6" Double-Wall Adjustable Chimney Black Pipe
Magnifying glass
Hover image to zoom

DVL 6" x 6" Double-Wall Adjustable Chimney Black Pipe

Brand:
DuraVent
SKU:
6DVL-6ADJ
Rating:
(0)
Q&A:
(0)
DVL 6" x 6" Double-Wall Adjustable Chimney Black Pipe
Magnifying glass
Hover image to zoom
$113.05 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Straight Pipe
Product Highlight: Fuel Type
Wood
Product Highlight: Length (Inches)
6" Length
Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: Material
Galvanized Steel

Description

–
DVL double-wall stovepipe completes the venting system when used with one of DuraVent’s chimney products, such as DuraTech, DuraPlus, or DuraPlus HTC. DVL’s double-wall, air-insulated design reduces clearances to combustibles from 18 in. to 6 in., the closest clearance to a wall of any connector pipe. DVL improves stove performance by maintaining high flue gas temperatures for a strong, steady draft. Because the inner wall is stainless steel, the flue heats up faster, stays hot longer, minimizes the formation of creosote, and has the same life expectancy as the chimney. Adjustable lengths eliminate the need for cutting or crimping. Required for manufactured home installations. See appliance manufacturer’s installation instructions.

  • Designed for installation with minimum clearance to combustibles
  • Constructed with a stainless steel inner wall
  • Double-wall interior stovepipe for connecting wood stoves to manufactured chimney
  • Materials and construction, 0.016 in. stainless steel inner wall, 0.018 in. galvanized outer, painted black

Specs

–
Vent Type:

Straight Pipe

Vent Construction:

Double Wall

Fuel Type:

Wood

Length (Inches):

6"

Diameter (Inches):

6"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy