Apply to be a TradeMaster!
Main product image of DuraTech 8" Diameter x 90 Degree Elbow Single-Wall
Magnifying glass
Hover image to zoom

DuraTech 8" Diameter x 90 Degree Elbow Single-Wall

Brand:
DuraVent
SKU:
8DBK-E90
Rating:
(0)
Q&A:
(0)
DuraTech 8" Diameter x 90 Degree Elbow Single-Wall
Magnifying glass
Hover image to zoom
$80.99 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24", 8"
Product Highlight: Material
Stainless Steel

Description

–

8DBK-E90 is an official DuraTech 8" Diameter x 90 Degree Elbow Single-Wall for Duravent Venting Supplies.

Specs

–
Size:

24"

8"

Application:

HVAC

Type:

Venting

Product Type:

Stovepipe

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy