Apply to be a TradeMaster!
Main product image of DuraTech 8" x 18" Stainless Steel Chimney Pipe
Magnifying glass
Hover image to zoom

DuraTech 8" x 18" Stainless Steel Chimney Pipe

Brand:
DuraVent
SKU:
8DT-18SS
Rating:
(0)
Q&A:
(0)
DuraTech 8" x 18" Stainless Steel Chimney Pipe
Magnifying glass
Hover image to zoom
$356.14 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
18", 8"

Description

–
Designed for appliances that are tested and listed for use with a 2100°F HT chimney system, such as wood stoves, fireplaces, furnaces, boilers, ranges, water heaters, or other appliances fueled by wood, oil, coal, or gas. Available in stainless steel (5"- 8" SS) or galvalume (6"- 8" GA) outer casing and stainless steel inner wall with twist-lock connections.

Specs

–
Application:

HVAC

Type:

Venting

Material:

Stainless Steel

Size:

18"

8"

Product Type:

Chimney Length

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy