Apply to be a TradeMaster!
Main product image of DuraTech 8" x 60" All Fuel Chimney Stainless Steel
Magnifying glass
Hover image to zoom

DuraTech 8" x 60" All Fuel Chimney Stainless Steel

Brand:
DuraVent
SKU:
8DT-60SSCF
Rating:
(0)
Q&A:
(0)
DuraTech 8" x 60" All Fuel Chimney Stainless Steel
Magnifying glass
Hover image to zoom
$851.35 each
In Stock
In Stock
Get 16 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Straight Pipe
Product Highlight: Fuel Type
Wood, Oil, Coal, Gas
Product Highlight: Length (Inches)
60" Length
Product Highlight: Diameter (Inches)
8" Diameter
Product Highlight: Outside Diameter
10" OD
Product Highlight: Inside Diameter
8" ID

Description

–
DuraVent DuraTech 8" Diameter Stainless Steel 60" Pipe Length 8DT-60SSCF All Fuel Chimney Pipe. Designed for appliances that are tested and listed for use with a 2100°F HT chimney system, such as wood stoves, fireplaces, furnaces, boilers, ranges, water heaters, or other appliances fueled by wood, oil, coal, or gas.

Specs

–
Vent Type:

Straight Pipe

Vent Construction:

Double Wall

Fuel Type:

Wood

Oil

Coal

Gas

Length (Inches):

60"

Diameter (Inches):

8"

Outside Diameter:

10"

Inside Diameter:

8"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy