Apply to be a TradeMaster!
Main product image of 18" Adjustable Vent Length
Magnifying glass
Hover image to zoom
18" Adjustable Vent Length
Magnifying glass
Hover image to zoom
$132.11 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Adjustable Pipe
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Size
4"
Product Highlight: Length
4" to 8"

Description

–
This FasNSeal 18 Inch Adjustable Vent Length for 4 Inch FasNSeal Vent Pipe features a patented built in mechanical locking band and triple lipped directional gaskets which allows for ease of installation. Use to add length to straight length of FasNSeal pipe. Adds 2”–14” of length. Requires at least 2” overlap for a secure connection

Features:
  • Inner Diameter: 4"
  • Fuel Types Compatible With: Gas
  • UL Listed: Yes
  • Length: 18"
  • Single Wall Construction
  • Limited Lifetime Warranty

Specs

–
Vent Type:

Adjustable Pipe

Diameter (Inches):

4"

Size:

4"

Length:

4" to 8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy