Apply to be a TradeMaster!
Main product image of 4" 88° Elbow, Special Gas Vent Pipe - Single Wall
Magnifying glass
Hover image to zoom

4" 88° Elbow, Special Gas Vent Pipe - Single Wall

Brand:
DuraVent
SKU:
FSELB8804
Rating:
(0)
Q&A:
(0)
4" 88° Elbow, Special Gas Vent Pipe - Single Wall
Magnifying glass
Hover image to zoom
$180.77 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Elbow
Product Highlight: Fuel Type
Gas
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Warranty
10 Year Limited Warranty

Description

–
This FasNSeal 88 Degree Elbow for 4 Inch FasNSeal Vent Pipe features a patented built in mechanical locking band and triple lipped directional gaskets which allows for ease of installation. Use to transition from a vertical to a horizontal run. Stabilizes a 2° pitch towards the condensate drain for good condensate management.

Features:
  • Inner Diameter: 4"
  • Fuel Types Compatible With: Gas
  • Elbow Angle: 88°
  • Single Wall Construction
  • Limited Lifetime Warranty

Specs

–
Vent Type:

Elbow

Vent Construction:

Single Wall

Fuel Type:

Gas

Diameter (Inches):

4"

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy