Apply to be a TradeMaster!
Main product image of Design Siphon (Matte Black), 0050364692
Magnifying glass
Hover image to zoom

Design Siphon (Matte Black), 0050364692

Brand:
Duravit
SKU:
0050364692
Rating:
(0)
Q&A:
(0)
Design Siphon (Matte Black), 0050364692
Magnifying glass
Hover image to zoom
$243.65 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black

Description

–

Upgrade your bathroom with Duravit. This item is a design siphon used for supporting Duravit washbains. This siphon is easy to clean, constructed of brass, and includes a vertical pop-up drain.


  • Brass tube
  • Easy to clean and durable matte black finish
  • When using this siphon please observe outlet height from upper surface of finished floor to center of outlet in accordance with technical specification sheet
  • Includes vertical lever pop-up drain
  • Manufactured in china
  • Item dimensions: 15.75 in. X 2.75 in. X 12.25 in. (l x w x h)

Specs

–
Country of Origin:

China

Finish:

Black

Application:

Bathroom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy