Apply to be a TradeMaster!
Main product image of Half-pillar Mounting (white)
Magnifying glass
Hover image to zoom

Half-pillar Mounting (white)

Brand:
Duravit
SKU:
0055030000
Rating:
(0)
Q&A:
(0)
Half-pillar Mounting (white)
Magnifying glass
Hover image to zoom
$36.40 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White

Description

–

Upgrade your bathroom with Duravit. This duravit item is a kit that includes mounting hardware needed for installation. This hardware is constructed of metal and is used for the installation of Duravit siphon or p-traps.


  • For installation of duravit siphon/p-trap cover
  • Silver finish
  • For wall mounted applications
  • Constructed of metal
  • Manufactured in turkey
  • Item dimensions: 3.25 in. X 1.125 in. X 5.125 in. (l x w x h)

Specs

–
Country of Origin:

Turkey

Finish:

White

Application:

Bathroom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy