Apply to be a TradeMaster!
Main product image of D-code Toilet Seat (white)
Magnifying glass
Hover image to zoom

D-code Toilet Seat (white)

Brand:
Duravit
SKU:
0062090096
Rating:
(0)
Q&A:
(0)
D-code Toilet Seat (white)
Magnifying glass
Hover image to zoom
$131.22 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Plastic
Product Highlight: Finish
White

Description

Add elegance to your lavatory with this product. This toilet seat is constructed from robust plastic to ensure sturdiness. Its white finish makes the seat and cover look sophisticated.


  • Duravit D-Code Toilet Seat White, Designed by sieger design
  • Elongated Seat Shape
  • Lid Included
  • Close Front

Specs

Material:

Plastic

Finish:

White

Application:

Bathroom

Product Type:

Toilet Seat

Country of Origin:

China

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy