Apply to be a TradeMaster!
Main product image of Starck 3 Elongated Closed-Front Toilet Seat (White)
Magnifying glass
Hover image to zoom

Starck 3 Elongated Closed-Front Toilet Seat (White)

Brand:
Duravit
SKU:
0063320000
Rating:
(1)
Q&A:
(0)
Starck 3 Elongated Closed-Front Toilet Seat (White)
Magnifying glass
Hover image to zoom
$87.28 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Material
Plastic
Product Highlight: Color
White
Product Highlight: Shape
Elongated

Description

–

Add elegance to your lavatory with this product. This toilet seat is constructed from robust plastic to ensure sturdiness. Its white finish makes the seat and cover look sophisticated.


  • Duravit Toilet Seat White, Designed by Duravit
  • Elongated Seat Shape
  • Lid Included
  • Close Front

Specs

–
Finish:

White

Application:

Bathroom

Country of Origin:

China

Product Type:

Toilet Seat

Material:

Plastic

Color:

White

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good but no cigar.

The product is a good product but it shipped withiout the parts to attach it to my particular bowl. When I called in to ask what to do I was informed that the disclaimer was (fine print) in the product description. I would have thought that there woould have been a very bold printed reminder that this needed to be ordered as well and to give me some choices.
RD
MIAMI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy