Apply to be a TradeMaster!
Main product image of Starck 3 Toilet Seat (white)
Magnifying glass
Hover image to zoom

Starck 3 Toilet Seat (white)

Brand:
Duravit
SKU:
0063890000
Rating:
(0)
Q&A:
(0)
Starck 3 Toilet Seat (white)
Magnifying glass
Hover image to zoom
$160.48 each
In Stock
In Stock
Get 133 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Finish
White

Description

–

Add elegance to your lavatory with this product. This toilet seat is constructed from robust plastic to ensure sturdiness. Its white finish makes the seat and cover look sophisticated.


  • Duravit Starck 3 Toilet Seat White, Designed by Philippe Starck
  • Elongated Seat Shape
  • Lid Included
  • Close Front

Specs

–
Application:

Bathroom

Material:

Plastic

Product Type:

Toilet Seat

Country of Origin:

Bulgaria

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy