Apply to be a TradeMaster!
Main product image of Starck 3 Toilet Seat (white)
Magnifying glass
Hover image to zoom

Starck 3 Toilet Seat (white)

Brand:
Duravit
SKU:
0064310000
Rating:
(0)
Q&A:
(0)
Starck 3 Toilet Seat (white)
Magnifying glass
Hover image to zoom
$85.40 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Finish
White

Description

–

Upgrade your bathroom with a new toilet seat from Duravit's Starck 3 collection. This toilet seat features an open front design and is meant to be paired with an elongated toilet. It also comes in Duravit's white finish which is perfect to match any bathroom style.


  • Duravit Starck 3 Toilet Seat White, Designed by Philippe Starck
  • Elongated Seat Shape
  • Lid Not Included
  • Open Front

Specs

–
Product Type:

Toilet Seat

Material:

Plastic

Finish:

White

Application:

Bathroom

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy