Apply to be a TradeMaster!
Main product image of 1930 Series Toilet Seat (white)
Magnifying glass
Hover image to zoom

1930 Series Toilet Seat (white)

Brand:
Duravit
SKU:
0064890000
Rating:
(0)
Q&A:
(0)
1930 Series Toilet Seat (white)
Magnifying glass
Hover image to zoom
$79.07 each
In Stock
In Stock
Get 7 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Material
Plastic

Description

–

Upgrade your bathroom with a new toilet seat from Duravit's 1930-series. This toilet seat features a closed front design and is meant to be paired with an octagonal shaped toilet. It also comes in Duravit's white finish which is perfect to match any bathroom style.


  • Duravit 1930 Series Toilet Seat White, Designed by Duravit
  • Octogonal Seat Shape
  • Lid Included
  • Close Front

Specs

–
Country of Origin:

Egypt

Finish:

White

Application:

Bathroom

Product Type:

Toilet Seat

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy