Apply to be a TradeMaster!
Main product image of Darling New Elongated Closed-Front Toilet Seat with Soft Close (White)
Magnifying glass
Hover image to zoom

Darling New Elongated Closed-Front Toilet Seat with Soft Close (White)

Brand:
Duravit
SKU:
0069890000
Rating:
(0)
Q&A:
(0)
Darling New Elongated Closed-Front Toilet Seat with Soft Close (White)
Magnifying glass
Hover image to zoom
$173.16 each
In Stock
In Stock
Get 38 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Finish
White
Product Highlight: Color
White
Product Highlight: Shape
Elongated

Description

–

Features:

  • Coordinates with products from the Darling New line
  • 5 year manufacturer warranty
  • Height: 1-3/4"
  • Depth: 16-7/8"
  • Width: 14-5/8"


    • Duravit Toilet Seat White, Designed by Duravit
    • Elongated Seat Shape
    • Lid Included
    • Close Front
  • Specs

    –
    Product Type:

    Toilet Seat

    Application:

    Bathroom

    Material:

    Plastic

    Country of Origin:

    Bulgaria

    Finish:

    White

    Series:

    Darling New

    Color:

    White

    Shape:

    Elongated

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy