Apply to be a TradeMaster!
Main product image of SensoWash Arcova Elongated Bidet Toilet Seat w/ Exposed Connections (White)
Magnifying glass
Hover image to zoom

SensoWash Arcova Elongated Bidet Toilet Seat w/ Exposed Connections (White)

Brand:
Duravit
SKU:
600008000000000
Rating:
(0)
Q&A:
(0)
SensoWash Arcova Elongated Bidet Toilet Seat w/ Exposed Connections (White)
Magnifying glass
Hover image to zoom
$581.75 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
Features:
  • Adjustable water temperature and pressure allow for a personalized experience
  • Elongated toilet bowl is designed for comfort
  • Exposed connections for simplified installation and maintenance
  • Includes mounting hardware
  • Heated seat makes each use pleasant, even on cold nights
  • Rear, Front, and Comfortwash settings allow each use to be customized
  • 3 Years warranty
  • cEGS/IAPMO certified
  • cUPC listed

Specs

–
Application:

Bathroom

Shape:

Elongated

Type:

Toilet Seat

ADA:

Yes

Material:

Plastic

Series:

SensoWash Arcova

Product Type:

Toilet Seat

Color:

White

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy