Apply to be a TradeMaster!
Main product image of Sensowash Slim Shower-toilet Seat (white) 14-5/8" X 21-1/4"x 4-1/8"
Magnifying glass
Hover image to zoom

Sensowash Slim Shower-toilet Seat (white) 14-5/8" X 21-1/4"x 4-1/8"

Brand:
Duravit
SKU:
611000001501300
Rating:
(1)
Q&A:
(0)
Sensowash Slim Shower-toilet Seat (white) 14-5/8" X 21-1/4"x 4-1/8"
Magnifying glass
Hover image to zoom
$1,580.34 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Plastic
Product Highlight: Shape
Elongated

Description

–

Cleansing with water, SensoWash offers the most natural form of hygiene possible. Offering all of the advantages of a standard shower-toilet seat, the flat lid/seat combination is an innovation in form that gives the ensemble the appearance of a traditional, yet elegant toilet. Manufactured in robust material, the closed, non-porous and scratch-resistant surface of the seat unit is ideal for maintaining optimum hygiene.


  • Coordinate with products from the SensoWash slim line seamlessly
  • Elongated toilet seat with lid designed to complement a wide variety of elongated Duravit toilet designs
  • Soft-close lid forces a gentle descent, ensuring the lid will not slam shut
  • Adjustment control provides user friendly experience
  • Controlled with remote for ease of use
  • Covered under Duravit's 5-year warranty

Specs

–
Country of Origin:

China

Color:

White

Product Type:

Bidet Seat

Material:

Plastic

Type:

Bidet Seat

Application:

Bathroom

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Horrible product

After spending over $ 3,000.00 for 2 overpriced, Duravit Bidet Toilet seats, I had the worst experience. Keep in mind that these seats do not have a built-in fan or heated seats which their competitors offer for less than $ 250.00 To give you an idea, these 2 seats were installed in a brand-new 4-million-dollar house which was less than 2 years old. The problem started when I was unable to produce the receipt. However, I sent them a copy of my (Certificate of Occupancy) and the serial numbers of both seats which could have been verified through their production line to when they were built. The main problem arose when I was forced to buy the bidet toilet seats from Duravit because they were wall hung toilets and wouldn't accept any other competitor brand seats since the water tanks were built in the walls. It should also be noted that all the other toilets throughout the house are unblemished and that only the bidet toilet seat hinges had the problem. I would not recommend anyone to buy these seats since Duravit does not stand behind their product.
Disappointed
Pompano Beach, Florida
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy