Apply to be a TradeMaster!
Main product image of Sensowash Slim Shower-toilet Seat (white) 14-3/4 "x 21-1/4"x 4-1/8"
Magnifying glass
Hover image to zoom

Sensowash Slim Shower-toilet Seat (white) 14-3/4 "x 21-1/4"x 4-1/8"

Brand:
Duravit
SKU:
611200001501300
Rating:
(0)
Q&A:
(0)
Sensowash Slim Shower-toilet Seat (white) 14-3/4 "x 21-1/4"x 4-1/8"
Magnifying glass
Hover image to zoom
$1,644.45 each
In Stock
In Stock
Get 6 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–

Cleansing with water, SensoWash offers the most natural form of hygiene possible. Offering all of the advantages of a standard shower-toilet seat, the flat lid/seat combination is an innovation in form that gives the ensemble the appearance of a traditional, yet elegant toilet. Manufactured in robust material, the closed, non-porous and scratch-resistant surface of the seat unit is ideal for maintaining optimum hygiene.


  • Coordinate with products from the SensoWash slim line seamlessly
  • Elongated toilet seat with lid designed to complement a wide variety of elongated Duravit toilet designs
  • Soft-close lid forces a gentle descent, ensuring the lid will not slam shut
  • Adjustment control provides user friendly experience
  • Controlled with remote for ease of use
  • Covered under Duravit's 5-year warranty

Specs

–
Type:

Bidet Seat

Shape:

Elongated

Material:

Plastic

Application:

Bathroom

Product Type:

Bidet Seat

Color:

White

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy