Apply to be a TradeMaster!
Main product image of Shower Tray Starck Slimline 39.375" x 31.5", Rectangle (White)
Magnifying glass
Hover image to zoom

Shower Tray Starck Slimline 39.375" x 31.5", Rectangle (White)

Brand:
Duravit
SKU:
720119000000090
Rating:
(0)
Q&A:
(0)
Shower Tray Starck Slimline 39.375" x 31.5", Rectangle (White)
Magnifying glass
Hover image to zoom
$661.81 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Material
Acrylic

Description

–

Shower Tray Starck Slimline 39.375" x 31.5" , Rectangle (White)


  • Upgrade your bathroom today with a new shower tray from Duravit's Starck Slimline collection. This shower base is made of smoothe acrylic material to maximize comfort. It also comes in Duravit's white finish which is perfect to match any bathroom style.
  • Designed by phillipe starck
  • Covered under Duravit's 5-year warranty
  • Complies with the following standards: CSA B45.5/IAPMO Z124
  • 4 in. grid drain is necessary for shower trays with a 3-1/2 in. (90 mm) outlet
  • In Duravit's white finish
  • Raised edges prevent water leakage over the pre-existing threshold

Specs

–
Application:

Bathroom

Finish:

White

Material:

Acrylic

Country of Origin:

Egypt

Product Type:

Shower Tray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy