Apply to be a TradeMaster!
Main product image of Waste And Overflow (Chrome)
Magnifying glass
Hover image to zoom

Waste And Overflow (Chrome)

Brand:
Duravit
SKU:
791255000001000
Rating:
(0)
Q&A:
(0)
Waste And Overflow (Chrome)
Magnifying glass
Hover image to zoom
$568.07 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome

Description

–

Upgrade your bathroom with bath drain from Duravit. This drain features durable brass construction with a chrome trim. It also features a 1.5 in. tubing diamter and is covered under Duravit's 1-year warranty.


  • Pipe body constructed of brass.
  • Drain features chrome drain cover
  • Waste and overflow
  • 17.5 in x 17.5 in
  • Covered under Duravit's 1-year warranty

Specs

–
Product Type:

Drain

Country of Origin:

USA

Finish:

Chrome

Material:

Brass

Application:

Bathroom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy