Upgrade your bathroom today with a new single-handle faucet from Duravit's C.2 Collection. Duravit's German-designed, single-handle faucet adds elegance and comfort to any bathroom. This product is backed by Duravit's limited lifetime warranty.
| Approvals: | ADA / ICC A117.1 WaterSense cUPC / IAPMO Lead Free |
|---|---|
| Number of Handles: | 1 |
| Faucet Configuration: | Single Hole |
| ADA: | Yes |
| Material: | Brass |
| Flow Rate (GPM): | 1.2 |
| Country of Origin: | Italy |
| Installation Type: | Deck Mount |
| Number of Holes: | 1 |
| Series: | C.1 |
| Valve Type: | Ceramic Disc |
| Finish: | Chrome High Gloss |
| Warranty: | Limited Lifetime |
| Product Type: | Bathroom Faucet |
| Finish Family: | Chrome |
| Type: | Manual |
| Application: | Residential |
| Handle Style: | Lever |