Apply to be a TradeMaster!
Main product image of C.1 3 Hole Basin Faucet (Chrome), C11060004U10
Magnifying glass
Hover image to zoom

C.1 3 Hole Basin Faucet (Chrome), C11060004U10

Brand:
Duravit
SKU:
C11060004U10
Rating:
(0)
Q&A:
(0)
C.1 3 Hole Basin Faucet (Chrome), C11060004U10
Magnifying glass
Hover image to zoom
$363.71 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Duravit C.1 3 Hole basin mixers Chrome High Gloss 21 5/8 "x6 1/4 "x6 1/4 " - C11060004U10

Specs

–
Type:

Manual

Country of Origin:

Switzerland

Product Type:

Bathroom Faucet

Number of Handles:

2

Application:

Residential

Finish:

Chrome

Finish Family:

Chrome

Flow Rate (GPM):

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy