Apply to be a TradeMaster!
Main product image of C.1 3 Hole Basin Faucet (Chrome), C11060005U10
Magnifying glass
Hover image to zoom

C.1 3 Hole Basin Faucet (Chrome), C11060005U10

Brand:
Duravit
SKU:
C11060005U10
Rating:
(0)
Q&A:
(0)
C.1 3 Hole Basin Faucet (Chrome), C11060005U10
Magnifying glass
Hover image to zoom
$625.44 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Finish
Chrome

Description

–

C.1 3 Hole Basin Faucet (Chrome)


    The word 'durability' is part of our company name - Duravit. However, a long-life cycle and high product quality can only be achieved when certain standards are met: responsible choice of material, diligent craftsmanship and attention to detail. All for one goal: we want you to enjoy our products for a very long time.

Specs

–
Number of Handles:

2

Application:

Residential

Type:

Manual

Material:

Metal (Unspecified)

Flow Rate (GPM):

1.32

Finish Family:

Chrome

Product Type:

Bathroom Faucet

Finish:

Chrome

Country of Origin:

Switzerland

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy