Apply to be a TradeMaster!
Main product image of 3/8" LL x 5/8" SL Duro-Line Steel Line Set, 1/2" Suction Line Insulation (35')
Magnifying glass
Hover image to zoom

3/8" LL x 5/8" SL Duro-Line Steel Line Set, 1/2" Suction Line Insulation (35')

Brand:
Duro-Line
SKU:
SLS385835
Rating:
(0)
Q&A:
(0)
3/8" LL x 5/8" SL Duro-Line Steel Line Set, 1/2" Suction Line Insulation (35')
Magnifying glass
Hover image to zoom
$225.52 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
35' Length
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL

Description

–
Duro-Line is a Steel tubing with an innovative coated low carbon steel alternative to Copper Line Sets. With higher strength & durability, it is a sustainable alternative to copper, aluminum or plastic.

Features/Benefits:
  • Provides 40% higher operating pressure than copper and will support continuous demand operating pressures at 5,500 psi
  • Supports operation temps at -55°F to 500°F and approved testing with new A2L refrigerants.
  • Burst pressure tested above 7,000 psi
  • UV Insulated Lineset Coils up to 164 ft. and up to 30K feet of uninsulated coils
  • Durability tested to exceed new A2L refrigerants
  • Carries all known HVAC & Refrigeration Refrigerants
  • Made in USA

Specs

–
Features:

Insulated

Length (Feet):

35'

Liquid Line:

3/8"

Insulation Thickness:

1/2"

Suction Line:

5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy