Apply to be a TradeMaster!
Main product image of SPDT Single/Dual Pressure Switch (.15" - 1.5" W.C)
Magnifying glass
Hover image to zoom

SPDT Single/Dual Pressure Switch (.15" - 1.5" W.C)

Brand:
Dwyer
SKU:
1626-1
Rating:
(0)
Q&A:
(0)
SPDT Single/Dual Pressure Switch (.15" - 1.5" W.C)
Magnifying glass
Hover image to zoom
$675.10 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Single and dual pressure switch, range .15-1.5" w.c., .10 min. deadband, .20 max. deadband, 0.5 adj. diff. between set points.

Features:
  • Single or dual action switches support consistent designs with similar models, but with the ability to match specific application needs
  • Sealed diaphragm provides leak-proof construction for high accuracy and precision control


Specifications:
  • Service: Air and non-combustible, compatible gases.
  • Temperature Limits:-30 to 130°F (-34.4 to 54.4°C)
  • Pressure Limits: Max. 50 in. w.c. (12.44 kPa) continuous, 2 psig (13.79 kPa) surge
  • Switch Type:1626: SPDT; 1627: (2) SPDT
  • Repeatability:±1%.
  • Electrical Rating:15 A @ 120 to 480 VAC, 60 Hz. Resistive, 1/8 HP @ 125 VAC, 1/4 HP @ 250 VAC, 60 Hz
  • Electrical Connections:3 screw type, common, normally open and normally closed
  • Process Connections:1/8" female NPT
  • Mounting Orientation: Diaphragm in vertical position
  • Set Point Adjustment: Screw adjustment
  • Agency Approvals: CE

Specs

–
Product Type:

Pressure Switch

Switch:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy