Apply to be a TradeMaster!
Main product image of Large Diaphragm Pressure Switch w/ Visual Set Point Adjustment (.05" - .25" W.C.)
Magnifying glass
Hover image to zoom

Large Diaphragm Pressure Switch w/ Visual Set Point Adjustment (.05" - .25" W.C.)

Brand:
Dwyer
SKU:
1638-0
Rating:
(0)
Q&A:
(0)
Large Diaphragm Pressure Switch w/ Visual Set Point Adjustment (.05" - .25" W.C.)
Magnifying glass
Hover image to zoom
$569.99 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Large Diaphragm Pressure Switch w/ Visual Set Point Adjustment (.05"- .25" W.C.)

On the Series 1630 Large Diaphragm Pressure Switch our highest precision conventional pressure switch provides maximum dependability. In addition, it incorporates a visible set point indicator for maximum convenience. UL and CSA listed, FM approved for general service. Electrical capability of 15 amps handles most small electrical loads. For use only with air or compatible gases.

Applications:
  • Damper positioning
  • Duct air control
  • Air conditioning
  • Industrial service
Features:
  • Visible set point indicator simplifies operation and trouble shooting
  • Large diaphragm provides low range accuracy providing precise control
  • Current loads of up to 15 amps supports most small electrical loads supporting a broader range of HVAC and Process applications without the need for additional relays and components
Specifications:
  • Service: Air and non-combustible, compatible gases.
  • Wetted Materials: Consult factory.
  • Temperature Limits: -30 to 110°F (-34.4 to 43.3°C).
  • Pressure Limits: 10 psig (68.95 kPa) continuous, 25 psig (172.4 kPa) surge.
  • Switch Type: SPDT.
  • Repeatability: +/-1%.
  • Electrical Rating: 15 A @ 120-480 VAC, 60 Hz. Resistive, 1/8 HP @ 125 VAC, 1/4 HP @ 250 VAC, 60 Hz.
  • Electrical Connections: 3 screw type, common, normally open and normally closed.
  • Process Connections: 1/8" female NPT.
  • Mounting Orientation: Diaphragm in vertical position. Consult factory for other position orientations.
  • Set Point Adjustment: Screw type with enclosed scale.
  • Weight: 3 lb 3 oz (1.50 kg).
  • Agency Approvals: CSA, FM, UL.

Specs

–
Product Type:

Pressure Switch

Switch:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy