Apply to be a TradeMaster!
Main product image of Floating Contact Null Switch, SPDT w/ Visual Set Point Adjustable (1.0" - 4.0" W.C.)
Magnifying glass
Hover image to zoom

Floating Contact Null Switch, SPDT w/ Visual Set Point Adjustable (1.0" - 4.0" W.C.)

Brand:
Dwyer
SKU:
1640-2
Rating:
(0)
Q&A:
(0)
Floating Contact Null Switch, SPDT w/ Visual Set Point Adjustable (1.0" - 4.0" W.C.)
Magnifying glass
Hover image to zoom
$1,074.44 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The unique electric switch design in the Series 1640 is another Dwyer Instrument, Inc. innovation. The Dwyer® Series 1640 Differential Pressure Switch resembles the Series 1630 switches. However, the Series 1640 is equipped with a single pole, double throw floating contact switch (not snap acting) so it functions as a null switch. As the diaphragm moves in response to pressure changes, it moves the floating contact to cause switching action at two preset points with no switching action between these points. The "high" circuit will be closed when rising pressure differential reaches the preset level. The "low" circuit will be closed when falling pressure differential reaches the preset level. A typical example of usage is to position motorized dampers when static pressure in a duct system reaches a desired maximum and reposition the dampers when the static pressure falls to a pre-established minimum. By using a Pitot tube sensing element the Series 1640 switch can serve in the same way to control air velocity and maintain a constant volume of air in a supply duct.

Product Applications:
  • Damper positioning
  • Duct air control


Features:
  • Floating “null” switch supports applications requiring two set point actions such as open and close damper control
  • Visible set point indicator simplifies operation and trouble shooting
  • Large diaphragm provides low range accuracy providing precise control


Specifications:
  • Service: Air and non-combustible, compatible gases.
  • Wetted Materials:Consult factory
  • Temperature Limits:-30 to 110°F (-34.4 to 43.3°C)
  • Pressure Limits:10 psig (68.95 kPa) continuous, 25 psig (172.4 kPa) surge
  • Switch Type:SPDT
  • Electrical Rating: Non-inductive: 2.5 A @ 110 VAC, 1.5 A @ 220 VAC, 1 A @ 24 VDC, 0.5 A @ 110 VAC; Inductive: 1 A @ 110 VAC, 0.5 A @ 220 VAC, 0.5 A @ 24 VDC. (De-rate 70-80% for very slow pressure changes.)
  • Electrical Connections:3 screw type, common, normally open and normally closed
  • Process Connections:1/8" female NPT
  • Mounting Orientation: Diaphragm in vertical position
  • Set Point Adjustment: Screw type
  • Agency Approvals: CE


Note: FOR USE ONLY WITH AIR OR COMPATIBLE GASES

Specs

–
Product Type:

Pressure Switch

Switch:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy