Apply to be a TradeMaster!
Main product image of Low Differential Pressure Switch, SPDT (.15" - .5" W.C.)
Magnifying glass
Hover image to zoom

Low Differential Pressure Switch, SPDT (.15" - .5" W.C.)

Brand:
Dwyer
SKU:
1823-0
Rating:
(0)
Q&A:
(0)
Low Differential Pressure Switch, SPDT (.15" - .5" W.C.)
Magnifying glass
Hover image to zoom
$110.02 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Low Differential Pressure Switch, SPDT (.15" - .5" W.C.)

Essential for industrial environments, the Series 1800 Low Differential Pressure Switch for general industrial service combines small size and low price with 2% repeatability for all but the most demanding applications. Set point adjustment inside the mounting stud permits mounting the switch on one side of a wall or panel with adjustment easily accessible on the opposite side. UL and CSA listed, and FM approved.

Applications:
  • Process applications
  • Mechanical equipment control
Features:
  • Compact size and repeatability provide a high-value switch for many industrial applications
  • Designed for panel and wall mounting to easily meet mounting requirements in most industrial settings
  • Pressure ranges from 0.07 in w.c. to 85 in w.c. make this switch suitable for a wide range of applications
Specifications:
  • Service:Air and non-combustible, compatible gases.
  • Wetted Materials:Consult Factory.
  • Temperature Limits:-30 to 180°F (-34 to 82.2°C). 1823-00, -20 to 180°F (-28.9 to 82.2°C).
  • Pressure Limits:10 psig (68.95 kPa) continuous, 25 psig (172.4 kPa) surge.
  • Switch Type:Single-pole double-throw (SPDT).
  • Repeatability:+/-2%.
  • Electrical Rating:15 A @ 120-480 VAC, 60 Hz. Resistive 1/8 HP @ 125 VAC, 1/4 HP @ 250 VAC, 60 Hz. De-rate to 10 A for operation at high cycle rates.
  • Electrical Connections:3 screw type, common, normally open and normally closed.
  • Process Connections:1/8" female NPT.
  • Mounting Orientation:Diaphragm in vertical position. Consult factory for other position orientations.
  • Set Point Adjustment:Screw type inside mounting spud.
  • Weight:1 lb, 5 oz (595 g).
  • Agency Approvals:CE, CSA, FM, UL. NOTE: Optional (-EXPL) Explosion-proof Enclosure does not possess any agency approvals.

Specs

–
Product Type:

Pressure Switch

Switch:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy