Apply to be a TradeMaster!
Main product image of Low Differential Pressure Switch, SPDT (1.5" - 5.0" W.C.)
Magnifying glass
Hover image to zoom

Low Differential Pressure Switch, SPDT (1.5" - 5.0" W.C.)

Brand:
Dwyer
SKU:
1823-5
Rating:
(0)
Q&A:
(0)
Low Differential Pressure Switch, SPDT (1.5" - 5.0" W.C.)
Magnifying glass
Hover image to zoom
$165.57 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Essential for industrial environments, the Series 1800 Low Differential Pressure Switch for general industrial service combines small size and low price with 2% repeatability for all but the most demanding applications. Set point adjustment inside the mounting stud permits mounting the switch on one side of a wall or panel with adjustment easily accessible on the opposite side. UL and CSA listed, and FM approved.

Product Applications:
  • Process applications
  • Mechanical equipment control


Features:
  • Compact size and repeatability provide a high-value switch for many industrial applications
  • Designed for panel and wall mounting to easily meet mounting requirements in most industrial settings
  • Pressure ranges from 0.07 in w.c. to 85 in w.c. make this switch suitable for a wide range of applications


Specifications:
  • Service: Air and non-combustible, compatible gases.
  • Wetted Materials:Consult factory
  • Temperature Limits:-30 to 180°F (-34 to 82.2°C). 1823-00, -20 to 180°F (-28.9 to 82.2°C)
  • Pressure Limits:10 psig (68.95 kPa) continuous, 25 psig (172.4 kPa) surge
  • Switch Type: Single-pole double-throw (SPDT)
  • Repeatability:±2%
  • Electrical Rating: 15 A @ 120-480 VAC, 60 Hz. Resistive 1/8 HP @ 125 VAC, 1/4 HP @ 250 VAC, 60 Hz. De-rate to 10 A for operation at high cycle rates.
  • Electrical Connections:3 screw type, common, normally open and normally closed
  • Process Connections:1/8" female NPT
  • Mounting Orientation: Diaphragm in vertical position
  • Set Point Adjustment: Screw type inside mounting spud
  • Agency Approvals:CE, CSA, FM, UL. NOTE: Optional (-EXPL) Explosion-proof Enclosure does not possess any agency approvals.


Note: FOR USE ONLY WITH AIR OR COMPATIBLE GASES

Specs

–
Product Type:

Pressure Switch

Switch:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy