Apply to be a TradeMaster!
Main product image of Low Differential Pressure Switch, DPDT, Manual Reset (2.5" - 9.0" W.C.)
Magnifying glass
Hover image to zoom

Low Differential Pressure Switch, DPDT, Manual Reset (2.5" - 9.0" W.C.)

Brand:
Dwyer
SKU:
1831-1-RA-S
Rating:
(0)
Q&A:
(0)
Low Differential Pressure Switch, DPDT, Manual Reset (2.5" - 9.0" W.C.)
Magnifying glass
Hover image to zoom
$295.40 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Low Differential Pressure Switch, DPDT, Manual Reset (2.5" - 9.0" W.C.)

The Series 1831 DPDT Low Differential Pressure Switches with Manual Reset eliminate common problems associated with typical high duct static cutout installations. Since the 1831 requires absolutely no power to drive its outputs, a separate power loop and its associated additional wiring and conduit is alleviated, reducing material and labor installation costs. Both control contacts of the Series 1831 activate at the same time. The potential of the lead switch shutting down the fan preventing the lag switch from sending an alarming signal to the DDC is no longer a probable system liability. Potential costly maintenance calls are diminished. Unlike typical switches that posses only a single conduit entry for both control loops, the Series 1831 provides two conduit connections simplifying wiring while eliminating additional conduit tees. The Series 1831's specifications and features make it the superior choice for high duct static cutout applications.

Applications:
  • High duct static cutout applications
  • HVAC
Features:
  • No power to operate DPDT switch means no additional wiring or conduit reduces material and installation labor costs
  • Easy access for modifying set point simplifies adjustment
  • Both control contacts activate at the same time eliminating system issues where lead switch activities prevent the lagging switch from sending a signal
Specifications:
  • Service: Air and non-combustible, compatible gases.
  • Wetted Materials: Consult factory.
  • Temperature Limits: -30 to 180°F (-34 to 82.2°C).
  • Pressure Limits: 10 psig (68.95 kPa) continuous, 25 psig (172.4 kPa) surge.
  • Switch Type: 2 SPDT.
  • Actuation Time Difference: 1 millisecond maximum actuation delay between contacts.
  • Repeatability: +/-4% max.
  • Electrical Rating: 4 A @ 125/250 VAC.
  • Electrical Connections: Screw type terminal block.
  • Process Connections: 1/8" female NPT.
  • Mounting Orientation: Diaphragm in vertical position. Consult factory for other position orientations.
  • Set Point Adjustment: Screw type inside mounting spud.
  • Weight: 1 lb 2 oz (522 g).

Specs

–
Product Type:

Pressure Switch

Switch:

DPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy