Apply to be a TradeMaster!
Main product image of Compact Low Differential Pressure Switch (1.40" - 5.5" W.C.)
Magnifying glass
Hover image to zoom

Compact Low Differential Pressure Switch (1.40" - 5.5" W.C.)

Brand:
Dwyer
SKU:
1910-5
Rating:
(0)
Q&A:
(0)
Compact Low Differential Pressure Switch (1.40" - 5.5" W.C.)
Magnifying glass
Hover image to zoom
$91.23 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Compact Low Differential Pressure Switch (1.40" - 5.5" W.C.)

Our most popular Series 1900 Compact Low Differential Pressure Switches combine advanced design and precision construction to make these switches able to perform many of the tasks of larger, costlier units. Designed for air conditioning service, they also serve many fluidics, refrigeration, oven and dryer applications. Series 1900 switches have set points from 0.07 to 20 in w.c. (1.8 to 508 mm). Set point adjustment is easy with range screw located inside conduit enclosure. Internal location helps prevent tampering. UL, CE and CSA listed, and FM approved. For use with air or compatible gages.

Features/Benefits:
  • Compact size and repeatability, provides a high-value switch for many industrial and OEM applications
  • Wide range of models from 0.07 in w.c. to 20 in w.c. can meet exacting OEM specifications for a low pressure switch
  • Range screw protected inside enclosure provides simplifies making adjustments but prevents tampering
Applications:
  • Air conditioning refrigeration coil icing detection; defrost cycle initiation
  • Clogged filter detection
  • Variable air volume controller
Specifications:
  • Service: Air and non-combustible, compatible gases
  • Wetted Materials: Consult factory
  • Temperature Limits: -30 to 180°F (-34 to 82.2°C)
  • Pressure Limits: 45 in w.c. (11.2 kPa) continuous, 10 psig (68.95 kPa) surge
  • Switch Type: Single-pole double-throw (SPDT)
  • Repeatability: +/-3%
  • Electrical Rating: 15 A @ 120-480 VAC, 60 Hz. Resistive 1/8 HP @125 VAC, 1/4 HP @ 250 VAC, 60 Hz. Derate to 10 A for operation at high cycle rates
  • Electrical Connections: 3 screw type, common, normally open and normally closed
  • Process Connections: 1/8" female NPT
  • Mounting Orientation: Diaphragm in vertical position. Consult factory for other position orientations
  • Set Point Adjustment: Screw type inside conduit enclosure
  • Weight: 1 lb 4.5 oz (581 g)
  • Agency Approvals: CE, CSA, FM, and UL. Optional-EXPL explosion-proof enclosure does not possess any agency approvals

Specs

–
Product Type:

Pressure Switch

Switch:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy