Apply to be a TradeMaster!
Main product image of Differential Pressure Switch, SPDT w/ Threaded Back Connections (.15 - .5" W.C.)
Magnifying glass
Hover image to zoom

Differential Pressure Switch, SPDT w/ Threaded Back Connections (.15 - .5" W.C.)

Brand:
Dwyer
SKU:
1920-0
Rating:
(0)
Q&A:
(0)
Differential Pressure Switch, SPDT w/ Threaded Back Connections (.15 - .5" W.C.)
Magnifying glass
Hover image to zoom
$114.20 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Series 1900 Compact Low Differential Pressure Switches combine advanced design and precision construction to make these switches able to perform many of the tasks of larger, costlier units. Designed for air conditioning service, they also serve many fluidics, refrigeration, oven and dryer applications. Series 1900 switches have set points from 0.07 to 20 in w.c. (1.8 to 508 mm). Set point adjustment is easy with range screw located inside conduit enclosure. Internal location helps prevent tampering. UL, CE and CSA listed, and FM approved. For use with air or compatible gages.

Features:
  • Compact size and repeatability, provides a high-value switch for many industrial and OEM applications
  • Wide range of models from 0.07 in w.c. to 20 in w.c. can meet exacting OEM specifications for a low pressure switch
  • Range screw protected inside enclosure provides simplifies making adjustments but prevents tampering

Specs

–
Product Type:

Pressure Switch

Pressure Range:

.15 to .5" W.C

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy