Apply to be a TradeMaster!
Main product image of Explosion-Proof Differential Pressure Switch (.15" - .5" W.C.)
Magnifying glass
Hover image to zoom

Explosion-Proof Differential Pressure Switch (.15" - .5" W.C.)

Brand:
Dwyer
SKU:
1950-0-2F
Rating:
(0)
Q&A:
(0)
Explosion-Proof Differential Pressure Switch (.15" - .5" W.C.)
Magnifying glass
Hover image to zoom
$418.85 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Explosion-Proof Differential Pressure Switch (.15" - .5" W.C.)

Series 1950 Explosion-Proof Differential Pressure Switch combines the best features of the popular Dwyer Series 1900 Pressure Switch with an integral explosion-proof and weatherproof housing, making it an exceptional value for either application. It is CE, UL and CSA listed, FM approved for use in Class I, Div 1, Groups C and D, Class II Groups E, F, and G and Class III hazardous atmospheres (NEMA 7 & 9), Raintight NEMA 3 (IP54). Weatherproof features include a drain plug and O-ring seal in cover. Electrical connections are easily made by removing front cover. For convenience the set point adjustment screw is located on the outside of the housing. Twelve models offer set points from .03 to 20 in w.c. (0.0075 to 5 kPa) and from .5 to 50 psi (0.035 to 3.5 bar). The unit is very light and compact — about half the weight and bulk of other explosion-proof or weather-proof switches with separate enclosures.For use only with air or compatible gases. Applications with hazardous atmospheres and a single positive pressure may require special venting.

Applications:
  • HVAC applications
  • Process applications
  • All-weather applications
Features:
  • Explosion-proof and weatherproof housing provides device protection for outdoor use or harsh environment operation
  • External set point screw provides easy access that simplifies making adjustments without opening or disassembling enclosure
  • Easily accessible electrical connection simplifies the installation
Specifications:
  • Service: Air and non-combustible, compatible gases.
  • Wetted Materials: Consult factory.
  • Temperature Limits: -40 to 140°F (-40 to 60°C); 0 to 140°F (-17.8 to 60°C) for 1950P-8, 15, 25, and 50. -30 to 130°F (-34.4 to 54.4°C) for 1950-02.
  • Pressure Limits: Continuous: 1950's - 45" w.c. (0.11 bar); 1950P's - 35 psi (2.41 bar); 1950P-50 only - 70 psi (4.83 bar). Surge: 1950's - 10 psi (0.69 bar); 1950P's -
  • 50 psi (3.45 bar); 1950P-50 only - 90 psi (6.21 bar).
  • Enclosure Rating: NEMA 3 (IP54), NEMA 7 and 9.
  • Switch Type: Single-pole double-throw (SPDT).
  • Electrical Rating: 15 A @ 125, 250, 480 VAC, 60 Hz. Resistive 1/8 HP @ 125 VAC, 1/4 HP @ 250 VAC, 60 Hz.
  • Electrical Connections: 3 screw type, common, normally open and normally closed.
  • Process Connections: 1/8" female NPT.
  • Mounting Orientation: Diaphragm in vertical position. Consult factory for other position orientations.
  • Set Point Adjustment: Screw type on top of housing.
  • Weight: 3.25 lb (1.5 kg); 1950-02 model 4.4 lb (2 kg).
  • Agency Approvals: CE, CSA, FM, UL.

Specs

–
Product Type:

Pressure Switch

Switch:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy