Apply to be a TradeMaster!
Main product image of Explosion-Proof Differential Pressure Switch (.07 - .15" W.C.)
Magnifying glass
Hover image to zoom

Explosion-Proof Differential Pressure Switch (.07 - .15" W.C.)

Brand:
Dwyer
SKU:
1950G-00-B-24-NA
Rating:
(0)
Q&A:
(0)
Explosion-Proof Differential Pressure Switch (.07 - .15" W.C.)
Magnifying glass
Hover image to zoom
$570.01 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Series 1950 Explosion-Proof Differential Pressure Switches combine the best features of the Series 1900 Pressure Switch with an integral explosion-proof and weather-proof housing. Each unit is UL and CSA listed; FM approved for use in Class I, Groups C and D; Class II, Groups E, F, and G; and Class III atmospheres (NEMA 7 and 9). They are totally rain-tight for outdoor installations. Twelve models allow setpoints from .03 to 20 inches w.c. and from .5 to 50 psi (3.4 to 345 kPa). Easy access to the SPDT switch for electrical hook-up is provided by removing the top plate of the threepart aluminum housing. Adjustment to the set point of the switch can be made without disassembling the housing. The unit is very compact, about half the weight and bulk of equivalent conventional explosion-proof switches.

Features:
  • Explosion-proof and weatherproof housing provides device protection for outdoor use or harsh environment operation
  • External set point screw provides easy access that simplifies making adjustments without opening or disassembling enclosure
  • Easily accessible electrical connection simplifies the installation

Specs

–
Pressure Range:

.07 to .15" W.C

Product Type:

Pressure Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy