Apply to be a TradeMaster!
Main product image of Gas Pressure Switch (4.0" - 20.0" W.C.)
Magnifying glass
Hover image to zoom

Gas Pressure Switch (4.0" - 20.0" W.C.)

Brand:
Dwyer
SKU:
1996-20
Rating:
(0)
Q&A:
(0)
Gas Pressure Switch (4.0" - 20.0" W.C.)
Magnifying glass
Hover image to zoom
$195.79 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Gas Pressure Switch (4.0" - 20.0" W.C.)

Reliable and convenient, the Series 1996 Gas Pressure Switches serve as a compact, low cost switch for gas fired furnaces and equipment. Pressure ranges for both models are ideal for high or low gas pressure interlock. Visible set point and on-off indicators add convenience in servicing. Use either NO or NC contacts on SPDT switch. Bottom connection has both 1/8" female and 1/4" male threads for pipe nipple or coupling. Top connection vents diaphragm chamber to outside or to furnace combustion chamber. Mount switch with diaphragm in a horizontal position and gas pressure connection at bottom. Used with natural, manufactured or LP gas.

Applications:
  • Gas furnaces
  • Natural, manufactured or LP gas applications
Features:
  • Visible set point and on-off indicator simplifies operation and trouble shooting
  • Compact size and low cost make it ideal for gas fired or gas equipment OEM applications
Specifications:
  • Service: Air, natural & manufactured gas, LP gas.
  • Wetted Materials: Consult factory.
  • Temperature Limits: 32 to 110°F (0 to 43.3°C). -30 to 110°F (-34.4 to 43.3°C) for dry gas or dry air.
  • Pressure Limits: 45" w.c. (11.2 kPa) continuous; 10 psig (68.95 kPa) surge.
  • Switch Type: SPDT.
  • Electrical Rating: 15 A @ 120 to 480 VAC, 60 Hz. Resistive 1/8 HP @ 125 VAC, 1/4 HP @ 250 VAC, 60 Hz.
  • Electrical Connections: 3 screw type, common, normally open, normally closed.
  • Process Connections: 1/8" female NPT or 1/4" male NPT.
  • Vent Connection: 1/8" female NPT.
  • Mounting Orientation: Diaphragm in horizontal position. Consult factory for other position orientations.
  • Set Point Adjustment: Screw type with visible indicator, inside conduit enclosure.
  • Weight: 1 lb 2.3 oz (349 g).
  • Agency Approvals: CE, CSA, FM, UL.

Specs

–
Product Type:

Pressure Switch

Switch:

SPDT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy