Apply to be a TradeMaster!
Main product image of 3100D Series Differential Pressure Transmitter w/ LCD (0 - 150" W.C.)
Magnifying glass
Hover image to zoom

3100D Series Differential Pressure Transmitter w/ LCD (0 - 150" W.C.)

Brand:
Dwyer
SKU:
3100D-3-FM-1-1-LCD
Rating:
(0)
Q&A:
(0)
3100D Series Differential Pressure Transmitter w/ LCD (0 - 150" W.C.)
Magnifying glass
Hover image to zoom
$2,082.27 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Mercoid Series 3100D Explosion-Proof Smart Pressure Transmitter is a microprocessor-based high performance transmitter, which has flexible pressure calibration, push-button configuration, and programmable using HART Communication. The Series 3100D is capable of being configured for differential pressure or level applications with the zero and span buttons. A field calibrator is not required for configuration. The transmitter software compensates for thermal effects, improving performance. EEPROM stores configuration settings and stores sensor correction coefficients in the event of shutdowns or power loss. The Series 3100D is FM approved for use in hazardous (classified) locations. The 100:1 rangeability allows the smart transmitter to be configured to fit any application.

Features:
  • Configurable using zero/span buttons means no calibrator required reducing time to install and running
  • Range-ability and selectable engineering units, allows transmitter to fit many applications reducing the number of different transmitters to meet specifications
  • High accuracy (+-0.075%) provides exceptional measurement for ensuring tightcontrol and minimizing costly out of specification conditions
  • Automatic sensor temperature compensation improves performance of device for accurate measurement under different operating environments
  • Fail-mode process function stores configuration settings in the event of shutdown or power-loss provides for faster restart to getting application back on-line
  • A HART Communication programmable device provides a reliable, long-term solution for plant operators who seek the benefits of intelligent devices with digital communication

Specs

–
Product Type:

Pressure Transmitter

Pressure Range:

0 to 150" W.C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy